Menu Search
Search
EATON #ECN0101C3A

Freedom Contactor, Non-reversing; Open; 3P; 18A; 480V

SKU # 78211404516 Manufacturer Series: ECN01
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 480V
Hp 3-Phase 460V: 5 Hp
Enclosure Type: Open