The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON #A201K4CW

Contactor, Non-reversing; Open; 3P; 135A; 240V 50/60Hz

SKU # 78211418835 Manufacturer Series: A200
View more versions of this product
Coil Voltage: 240V 50/60Hz
Auxiliary Contacts: (1) NO
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Poles: 3P
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: Open

Additional Info: Weight: 9.3 lbs, Dimensions: 6.75 x 4.63 x 6.3 in.