Menu Search
Search
EATON #CE15DN2AB

Freedom Contactor, Non-reversing; Open; 2P; 18A; 120/110V 60/50Hz

SKU # 78211377885
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size D
UL Cont. Amps: 18A
Poles: 2P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 3 Hp
Enclosure Type: Open