Menu Search
Search
SIEMENS #LCE00C009600A

Non-Combination Lighting Contactor, 9P, Open, 30A

SKU # 04089282863 Manufacturer Series: Class LC
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 9P
Coil Voltage: 575-600/550V 60/50Hz
Enclosure Type: Open