Menu Search
Search
SIEMENS #LCE02C008600A

Non-Combination Lighting Contactor, 8P, NEMA 3/3R/12

SKU # 04089284039 Manufacturer Series: Class LC
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 8P
Coil Voltage: 575-600/550V 60/50Hz
Enclosure Type: NEMA 3/3R/12