Menu Search
Search
SIEMENS #LCE02C601480A

Non-Combination Lighting Contactor, 7P, NEMA 3/3R/12

SKU # 04089284454 Manufacturer Series: Class LC
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 7P
Coil Voltage: 460-480/440V 60/50Hz
Enclosure Type: NEMA 3/3R/12