Menu Search
Search
SIEMENS #LCE04C303277A

Non-Combination Lighting Contactor, 277/240V 60/50Hz Coil

SKU # 04089284860 Manufacturer Series: Class LC
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 6P
Coil Voltage: 277/240V 60/50Hz
Enclosure Type: NEMA 4/4X