Menu Search
Search
SIEMENS #LCE00C307024A

Non-Combination Lighting Contactor, 24/20V 60/50Hz Coil

SKU # 04089283112 Manufacturer Series: Class LC
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 10P
Coil Voltage: 24/20V 60/50Hz
Enclosure Type: Open