Menu Search
Search
SIEMENS #LCE02C500208A

Non-Combination Lighting Contactor, 200-208V 60Hz Coil

SKU # 04089284386 Manufacturer Series: Class LC

Compare

Maximum number of products selected.
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 5P
Coil Voltage: 200-208V 60Hz
Enclosure Type: NEMA 3/3R/12