Menu Search
Search
SIEMENS #US2:CLM2F02480

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 480/440V 60/50Hz Coil; 2P; NEMA 600V AC; NEMA 3/3R/12; 200A

SKU # 88762176977 Manufacturer Series: Class CLM
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 200A
Poles: 2P
Coil Voltage: 480/440V 60/50Hz
Enclosure Type: NEMA 3/3R/12

SIE US2:CLM2F02480 CONTACTOR LTG M-