Menu Search
Search
SIEMENS #CLM0C09024

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 24V 60Hz Coil; 9P; NEMA 600V AC; Open; 30A

SKU # 78308777142 Manufacturer Series: Class CLM
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 9P
Coil Voltage: 24V 60Hz
Enclosure Type: Open

SIE CLM0C09024 CONTACTOR LTG M-HELD