Menu Search
Search
SIEMENS #US2:CLM2F03024

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 24V 60Hz Coil; 3P; NEMA 600V AC; NEMA 3/3R/12; 200A

SKU # 88762176978 Manufacturer Series: Class CLM
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 200A
Poles: 3P
Coil Voltage: 24V 60Hz
Enclosure Type: NEMA 3/3R/12

SIE US2:CLM2F03024 CONTACTOR LTG M-