Menu Search
Search
SIEMENS #CLM0F02240

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 240/220V 60/50Hz Coil; 2P; NEMA 600V AC; Open; 200A

SKU # 75455439394 Manufacturer Series: Class CLM

Compare

Maximum number of products selected.
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 200A
Poles: 2P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: Open

SIE CLM0F02240 CONTACTOR LTG M-HELD