Menu Search
Search
SIEMENS #CLM1D09208

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 208V 60Hz Coil; 9P; NEMA 600V AC; NEMA 1; 60A

SKU # 78308777268 Manufacturer Series: Class CLM
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 9P
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 1

SIE CLM1D09208 CONTACTOR LTG M-HELD