Menu Search
Search
SIEMENS #CLM2C08208

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 208V 60Hz Coil; 8P; NEMA 600V AC; NEMA 3/3R/12; 30A

SKU # 78308777295 Manufacturer Series: Class CLM
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 8P
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 3/3R/12

SIE CLM2C08208 CONTACTOR LTG M-HELD