Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
Contactors
Magnetic Lighting Contactors
#CLM1F03208
SIEMENS
#CLM1F03208
Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 208V 60Hz Coil; 3P; NEMA 600V AC; NEMA 1; 200A
SKU
#
75455451149
Manufacturer Series:
Class CLM
Add to List
Add to Quote
Specifications
Contactor Type:
Mechanically and Magnetically Held Lighting
Construction Standard:
NEMA 600V AC
UL Cont. Amps:
200A
Poles:
3P
Coil Voltage:
208V 60Hz
Enclosure Type:
NEMA 1
Description
SIE CLM1F03208 CONTACTOR LTG M-HELD