Menu Search
Search
SIEMENS #LEFB2B003600B

Contactor; Lighting; Electrically Held; Combination; 600V 60Hz Coil; 3P; NEMA 600V AC; NEMA 3/3R/12; (1) NO; 20A

SKU # 04089286217 Manufacturer Series: Class LE
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 20A
Poles: 3P
Coil Voltage: 600V 60Hz
Enclosure Type: NEMA 3/3R/12
Auxiliary Contacts: (1) NO

SIE LEFB2B003600B CONTACTORLTGEHN12