Menu Search
Search
SIEMENS #LEFD4D003277B

Contactor; Lighting; Electrically Held; Combination; 277V 60Hz Coil; 3P; NEMA 600V AC; NEMA 4/4X; 60A

SKU # 04089286104 Manufacturer Series: Class LE
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 4/4X

SIE LEFD4D003277B CONTACTORLTGEHN4X