Menu Search
Search
SIEMENS #LEFE1E003277B

Contactor; Lighting; Electrically Held; Combination; 277V 60Hz Coil; 3P; NEMA 240V AC; NEMA 1; 100A

SKU # 04089286220 Manufacturer Series: Class LE
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 240V AC
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 1

SIE LEFE1E003277B CONTACTORLTGEHN11