Menu Search
Search
SIEMENS #LEFB2C003120B

Contactor; Lighting; Electrically Held; Combination; 120/110V 60/50Hz Coil; 3P; NEMA 600V AC; NEMA 3/3R/12; (1) NO (1) NC; 30A

SKU # 04089286261 Manufacturer Series: Class LE
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3/3R/12
Auxiliary Contacts: (1) NO (1) NC

SIE LEFB2C003120B CONTACTORLTGEHN12