Menu Search
Search
SIEMENS #LEDF1E003240B

Combination Lighting Contactor, 240/220V 60/50Hz Coil

SKU # 04089286073 Manufacturer Series: Class LE
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 1