Menu Search
Search
SIEMENS #CMBE28120

Combination Lighting Contactor, 120/110V 60/50Hz Coil

SKU # 75455444314 Manufacturer Series: Class CMB
Contactor Type: Combination Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3/3R/12