Menu Search
Search
EATON #ECC03C4H3A-P8P23

Lighting Contactor, 277 VAC 60Hz Coil, 3 P, NEMA 4X, 30 A

SKU # 78211616372 Manufacturer Series: C30CN
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600 VAC
Size: LxWxH: 8-5/8 x 8-3/8 x 15-7/8 in.
UL Cont. Amps: 30 A
Poles: 3
Coil Voltage: 277 VAC 60Hz
Enclosure Type: NEMA 4X
Auxiliary Contacts: 2NO-2NC

Eaton's lighting contactors are designed to provide a safe, convenient means for local or remote switching of tungsten (incandescent filament) or ballast (fluorescent and mercury arc) lamp loads. They are also suitable for other loads such as low pressure