Menu Search
Search
EATON #ECC03C8T6A-P8P23

Lighting Contactor, 24 VAC 60Hz Coil, 6 P, NEMA 12, 2NO-2NC

SKU # 78211616151 Manufacturer Series: C30CN
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600 VAC
Size: LxWxH: 12.01 x 7.51 x 14.39 in.
UL Cont. Amps: 30 A
Poles: 6
Coil Voltage: 24 VAC 60Hz
Enclosure Type: NEMA 12
Auxiliary Contacts: 2NO-2NC

Eaton's lighting contactors are designed to provide a safe, convenient means for local or remote switching of tungsten (incandescent filament) or ballast (fluorescent and mercury arc) lamp loads. They are also suitable for other loads such as low pressure