Menu Search
Search
EATON #CN35DNY1AB

Electrically Held Lighting NEMA 600V AC NEMA Size 0 30A

SKU # 78668538535 Manufacturer Series: CN35
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 30
Poles: 2
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Type CN35 electrically held lighting contactors from Eaton electrical sector are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads.

Additional Info: 5 Hp