Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
Contactors
Magnetic Lighting Contactors
Contactor, Lighting; NEMA 1; 30A
EATON
Contactor, Lighting; NEMA 1; 30A
(17 Product Options)
Manufacturer Series: Class ECL03
Contactor Type:
Lighting, Non-Combination Electrically Held
Construction Standard:
UL Rated AC
Size:
45mm Frame
UL Cont. Amps:
30
View All Specifications
Filter Table
Filters
Done
Filter Table By
Loading...
Loading...
Loading...
Applied Filters
Clear Filters
Please
Log In
or
Register
to view pricing & availability.
Part #
-
-
Specifications
Contactor Type:
Lighting, Non-Combination Electrically Held
Construction Standard:
UL Rated AC
Size:
45mm Frame
UL Cont. Amps:
30
Enclosure Type:
NEMA 1 (General Purpose)