Menu Search
Search
EATON #ECL04C1D4A

Contactor, Lighting; Magnetically Latched; 30A; 4P; 600/550V 60/50Hz

SKU # 78211614111 Manufacturer Series: ECL04
View more versions of this product
Poles: 4
Contactor Type: Lighting, Magnetically Latched, Non-Combination
Construction Standard: 480V for tungsten lamp applications and 600V for ballast or mercury vapor type applications
Size: 45mm Frame Width
UL Cont. Amps: 30A
Coil Voltage: 600/550V 60/50Hz
Enclosure Type: Type 1 General Purpose