Menu Search
Search
EATON #C25DGD3301R

Non-Reversing Definite Purpose DC 30A

SKU # 78211397385 Manufacturer Series: C25
RoHS Compliant
Contactor Type: Non-Reversing Definite Purpose DC
Current Rating: 30A
Coil Voltage: 12V DC 60Hz
Enclosure Type: NEMA Type 1

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Additional Info: Dimensions: 3.50 x 4.10 x 6.75 in., Number of Poles: 3-pole