Menu Search
Search
EATON #C25DNA3151A-GL

Non-Reversing Definite Purpose DC 15A

SKU # 78668569195 Manufacturer Series: C25
RoHS Compliant
Contactor Type: Non-Reversing Definite Purpose DC
Current Rating: 15A
Coil Voltage: 120V DC 60Hz
Enclosure Type: Open
Mounting: Base Mounting

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Additional Info: Dimensions: 3.35 x 2.40 x 3.75 in., Number of Poles: 3-pole, With Metal Mounting Plate