Menu Search
Search
EATON #C65DNF340A

Definite Purpose Reversing Contactor, 50A 3P 110-120V AC 50/60 Hz

SKU # 78668019812 Manufacturer Series: C65
Contactor Type: Definite Purpose Reversing Contactor
Frame Size: D
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 3
Coil Voltage: 110-120V AC 50/60Hz
Enclosure Type: Open

Additional Info: Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate