Menu Search
Search
EATON #C25DNA215A

Definite Purpose AC Contactor, 110 to 120 VAC 50/60Hz Coil

SKU # 78211630411 Manufacturer Series: C25
RoHS Compliant
Contactor Type: Non-Reversing Definite Purpose AC Contactor
Frame Size: D
Amps - inductive: 15 A
Poles: 2
Coil Voltage: 110 to 120 VAC 50/60Hz
Enclosure Type: Open with Metal Mounting Plate

EATON offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEMs and contractors serving diverse markets. Featuring current ratings between 15 A and 360 A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.