Menu Search
Search
EATON #C25DNJ250AD-GL

Contactor, Definite Purpose; Non-Reversing; 2P; 65A; 110-120VAC 50/60Hz

SKU # 78668569981 Manufacturer Series: C25
RoHS Compliant
Coil Voltage: 110-120V AC 50/60Hz
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: D
Amps - inductive: 50A
Amps - resistive: 65A
Poles: 2
Enclosure Type: Open

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEMs and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Additional Info: Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Vertical In-line), 2-NO Pressure Plate Auxiliary Contact, With Metal Mounting Plate