Menu Search
Search
EATON #C25DGD230B

Contactor, Definite Purpose; Non-Reversing; 2P; 40A; 208-240VAC 50/60Hz

SKU # 78211338309 Manufacturer Series: C25
RoHS Compliant
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: D
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 2
Coil Voltage: 208-240V AC 50/60Hz
Enclosure Type: NEMA Type 1

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Additional Info: Termination: Screw/Pressure Plate and Quick Connect Terminals (Side-by-Side)