Menu Search
Search
EATON #C25DNE330C

Contactor, Definite Purpose; 3P; 40A; 440-480VAC

SKU # 78211631003 Manufacturer Series: C25
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 3
Coil Voltage: 440-480V AC
Enclosure Type: Open

Additional Info: Termination: Lugs