Menu Search
Search
EATON #C25DND230H

Contactor, Definite Purpose; 2P; 40A; 277VAC

SKU # 78211630807 Manufacturer Series: C25
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 2
Coil Voltage: 277V AC
Enclosure Type: Open