Menu Search
Audio-Visual Signals Buzzer Flashing Light Blue 85dB/10-Ft 120VAC

FEDERAL SIGNAL #AV1-120B

Buzzer Flashing Light Blue 85dB/10-Ft 120VAC

SKU #78297920454
Manufacturer Series: AV1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Buzzer Flashing Light
Mounting: Surface, 1/2 in NPT
Voltage: 120V AC
Decibels: 85dB/10-Ft
Color: Blue
Flash Rate - fpm: 75
Amps: 0.27A
Enclosure: NEMA 3R