Menu Search
Search
FEDERAL SIGNAL #AV1-LED-024B

Buzzer Flashing LED Blue 85dB/10-Ft 120VAC

SKU # 78297922752 Manufacturer Series: AV1-LED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Buzzer Flashing LED
Mounting: Surface, 1/2 in NPT
Voltage: 120V AC
Decibels: 85dB/10-Ft
Color: Blue
Flash Rate - fpm: 75
Amps: 0.27A
Enclosure: NEMA 3R
Mounting Dimensions: 6.48"H x 5.76"W

Additional Info: Flash rate field adjustable to 65 FPM