EDWARDS SIGNALING #108I-RBA-N5

Multi-Status Indicator, 89dB/10-Ft, 0.12A, Pipe Mount

SKU: 78264010821
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multi-Status Indicator
Mounting: Pipe Mount
Voltage: 120V AC
Decibels: 89dB/10-Ft
Color: Red, Blue, Amber
Amps: 0.12A
Enclosure: NEMA 3R, 4X, IP65
Mounting Dimensions: 7.50 in. H x 3.00 in. W x 3.00 in. D
Manufacturer Series: 108I
Description
Edwards 108I Series ChameleonTM LED multi-status indicator is a UL listed and IP65 rated multicolor device designed to function as either a steady-on or flashing visual signal. The 108I series contains three different colored LED signals in one housing, with the option to add an additional lens module and light source strobe, halogen, incandescent or LED for a fourth signal. It can be panel or conduit mounted. The 108I series features an optional multi-tone base module with eight available tones that can be operated as an additional signal or used in conjunction with any of the visual signals.