Menu Search
Search
BOSCH #G-SSPK24WLPW

Speaker Strobe, 73.7 to 87.9 dB at 10 ft., Wall, 24 VDC

SKU # 80054918626 Manufacturer Series: G-SSPK24WLP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Candela Speaker Strobe
Mounting: Wall
Voltage: 24V DC
Decibels: 73.7 to 87.9 dB at 10 ft.
Color: White
Amps: 78 to 313 mA (Strobe)
Mounting Dimensions: HxWxD: 6.1 x 6.1 x 1.88 in.

The G-SSPKWLP low profile wall mount series speaker strobes are designed to meet code requirements for audio, visual, and voice communications. This series provides quality speaker products that offer dependable evacuation signaling and visual alarms, or