You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CJSVWH

Mini-ComĀ® S-Video Connector White

SKU # 07498379304
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: S-Video Connector
Mounting: Punchdown
Color: White
Package: 10

Additional Info: Module Supplied With One S-Video Connector, Dimension: 0.71 in H x 0.61 in W x 1.37 in D