Menu Search

PANDUIT #CJRYIG

Mini-ComĀ® RCA Connector International Gray

SKU: 07498379295
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: RCA Connector
Mounting: Punchdown
Color: International Gray
Wiring: Yellow - RCA to IDC 110 Punch Down
Package: 10
Description
Audio-Video Inserts: Module Type - RCA Connector; Mounting - Punch down; Color - International Gray; Wiring - Yellow - RCA to IDC 110 Punch Down; Package - 10; Additional Information - Module Supplied With One RCA Connector, Dimension: 0.71 in H x 0.61 in W x 1.37 in D; Manufacturer Series - Mini-Com
Additional Info: Module Supplied With One RCA Connector, Dimension: 0.71 in H x 0.61 in W x 1.37 in D