Menu Search
Audio-Video Inserts Module, RCA Connector, Punch down Termination, Black

PANDUIT #CJRRBL

Mini-ComĀ® Module, RCA Connector, Punch down Termination, Black

SKU #07498379291
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: RCA Connector
Mounting: Punchdown
Color: Black
Wiring: Red - RCA to IDC 110 Punch Down
Package: 10

Audio-Video Inserts: Module Type - RCA Connector; Mounting - Punch down; Color - Black; Wiring - Red - RCA to IDC 110 Punch Down; Package - 10; Additional Information - Module Supplied With One RCA Connector, Dimension: 0.71 in H x 0.61 in W x 1.37 in D; Manufacturer Series - Mini-Com

Additional Info: Module Supplied With One RCA Connector, Dimension: 0.71 in H x 0.61 in W x 1.37 in D