Menu Search
Search
LIBERTY WIRE & CABLE #AS-1H1V-WP-W

Auto-Switching Wallplate, HDMI/VGA w/VGA Scaling, HDBaseT Output; White

SKU # 47008193703 Manufacturer Series: Liberty_AS-1H1V-WP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Auto-Switching Wallplate, HDMI/VGA w/VGA Scaling, HDBaseT Output
Mounting: Wall
Color: White
Package: Decora Style

Uses any shielded solid core Cat5e or greater twisted pair cabling. Extension of HDMI and VGA with stereo audio to one HDMI.

Additional Info: Max. distance: 70m. 12VDC/48VDC(Power over HDBase).