LEVITON #40735-RRW

RCA Connector, Faceplate/Adapter Mounting, White, Red-RCA to IDC 110 Punch Down Wiring

SKU: 07847711639
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: RCA Connector
Mounting: Faceplate, Adapter
Color: White
Wiring: Red - RCA to IDC 110 Punch Down
Manufacturer Series: QuickPort
Description
Audio-Video Inserts: Module Type - RCA Connector; Mounting - Faceplate, Adapter; Color - White; Wiring - Red - RCA to IDC 110 Punch Down; Additional Information - Cabling: UTP Cat5e Or Better. 2 Pair Connector; Manufacturer Series - QuickPort
Additional Info: Cabling: UTP Cat5e Or Better. 2 Pair Connector