Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
LEGRAND - ON-Q #WP3481-WH-50

F Connector, Recessed White

SKU # 80442802596
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: F Connector, Recessed
Mounting: Wallplate, Faceplate
Color: White
Wiring: Female to Female
Package: 50

Audio-Video Inserts: Module Type - F Connector, Recessed; Mounting - Wallplate, Faceplate; Color - White; Wiring - Female to Female; Package - 50; Additional Information - Keystone Style

Additional Info: Keystone Style