HUBBELL #SFRCWBK

Module, RCA Connector, Solder Termination, Black

SKU: 66262084916
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: AV Connector
Mounting: Snap-In
Color: Black
Wiring: White - RCA
Package: 25
Description
Audio-Video Inserts: Module Type - AV Connector; Mounting - Snap-in; Color - Black; Wiring - White - RCA; Package - 25; Additional Information - Keystone Style, Application: TV, CCTV, CATV, Satellite, Home Theater and Entertainment Systems, Cameras, Projectors, Security and Surveillance Systems
Additional Info: Keystone Style, Application: TV, CCTV, CATV, Satellite, Home Theater and Entertainment Systems, Cameras, Projectors, Security and Surveillance Systems