HUBBELL #IMCRF1BK

Module, RCA Component, Black

SKU: 66262028838
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: AV Connector
Mounting: Pass Through
Color: Black
Wiring: Black - RCA
Package: 1
Manufacturer Series: iSTATION
Description
Audio-Video Inserts: Module Type - AV Connector; Mounting - Pass Through; Color - Black; Wiring - Black - RCA; Package - 1; Manufacturer Series - iSTATION