Module, F-Connector, Flush Mounting, 1-Unit, White

SKU: 66262085442
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Module Type: AV Connector
Mounting: Gold-Pass Through
Color: White
Wiring: RCA Gold to Female
Package: 1
Manufacturer Series: iSTATION
Audio-Video Inserts: Module Type - AV Connector; Mounting - Gold-Pass Through; Color - White; Wiring - RCA Gold to Female; Package - 1; Manufacturer Series - iSTATION