HUBBELL #XLRST10

Audio/Video Connector, Black, 3 Pole

SKU: 66262028540
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: AV Connector
Color: Black
Package: 10
Description
Audio-Video Inserts: Module Type - AV Connector; Color - Black; Package - 10; Additional Information - Module Type: 3 Pole, ST
Additional Info: Module Type: 3 Pole, ST