Menu Search
LIBERTY WIRE & CABLE #221P-3.5TRSM-M-10

Stereo Audio Cable, 10.00 ft L, Male - Male Connector

SKU # 47008100353
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stereo Audio Cable
Cable Rating: CMP, CEC
Conductor Size: 22 AWG
Connectors: Male - Male
End Type: 3.5mm Stereo
Length - feet: 10.00 ft
Length - Metric: 3.05m
Shielding: Shielded